Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Rectangular Bulk Head Fixture, White Finish with White Glass

  • Mfr # 62/1393

  • Zoro # G305373509


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
7.05
Height
10.52
Watts
18.5
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/1393
Zoro #
G305373509
UPC #
45923613937
Country of Origin
China

Dimensions

Width
7.05
Height
10.52

Details

Voltage
120
Watts
18.5
Lens Material
Glass
Lumens
1100
Finish
White
Standards
cETLus
Type
Outdoor
Fixture Rated Life
50000
Light Distribution Shape
Rectangular
Operating Temp. Range
-17C (-1.4F) to a maximum of +45C (+113F)
CRI
90
Color Temperature
3000K
Shape
Rectangular

Description

62-1393 is a member of Satco Nuvo's newest collection of lighting standard fixtures designed to incorporate the latest energy-efficient LED technology with a rugged case and lens materials built to withstand the elements. This rectangular bulkhead fixture is available in a white finish and is perfect for outdoor walkways, entrances, hallways, lobbies, poolside, patios, and many more applications. There is almost no outdoor residential or light commercial space that would not benefit from its superior LED light and energy efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.