Zoro Homepage

LED Security Light - Dual Head - Field Selectable - Black Finish

  • Mfr # 65/996

  • Zoro # G313344065


product price: $58.49
/ea

Key Features

Watts
17W/25W
Bulb Finish
Black
Indoor/Outdoor Usage
Outdoor
Lumens
2190L-3352L
Color Temp.
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/996
Zoro #
G313344065
UPC #
45923650871
Country of Origin
Viet Nam

Dimensions

Depth
5.43 in
Height
4.41 in
Width
9.17 in

Details

Watts
17W/25W
Bulb Finish
Black
Indoor/Outdoor Usage
Outdoor
Lumens
2190L-3352L
Color Temp.
3000K/4000K/5000K
Color Rendering Index
80+
Standards
cULus
Lamp Base
Integrated
Features
Sloped Ceiling Compatible
Voltage
120V
Location Rating
Wet
Color
Black
Material
Die-Cast Aluminum

Description

The SATCO NUVO 65-996 field-selectable dual-head LED security flood light sets a new standard for reliable and versatile safety lighting. Ideal for both residential and commercial use, this fixture can be easily mounted on walls or eaves to illuminate critical areas. It features an integrated dusk-to-dawn photocell with adjustable sensitivity, allowing users to customize when the light turns on and off. Additionally, users can adjust the color temperature from soft to natural white and set the brightness between 17 and 25 watts. Available in a black finish with dual fully articulating heads, this fixture provides comprehensive security lighting with style and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.