
LED Security Light with Nightlight - PIR Sensor - Dual Head - Field Selectable - White Finish
Mfr # 65/997
Zoro # G413344071
product price: $70.49
/eaKey Features
Watts
17W/25W
Standards
cULus
Bulb Finish
White
Indoor/Outdoor Usage
Outdoor
Lamp Base
Integrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65/997
Zoro #
G413344071
UPC #
45923650901
Country of Origin
Viet Nam
Dimensions
Depth
5.43 in
Height
4.41 in
Width
9.17 in
Details
Watts
17W/25W
Standards
cULus
Bulb Finish
White
Indoor/Outdoor Usage
Outdoor
Lamp Base
Integrated
Color Temp.
3000K/4000K/5000K
Voltage
120V
Features
Sloped Ceiling Compatible
Color Rendering Index
80+
Lumens
2190L-3352L
Material
Die-Cast Aluminum
Color
White
Location Rating
Wet
Description
The SATCO NUVO 65-997 field-selectable dual-head LED security flood light sets a new standard for reliable and versatile safety lighting. Designed for both residential and commercial use, this fixture can be mounted on walls or eaves to effectively illuminate critical areas. Like our standard model, it includes an integrated dusk-to-dawn photocell with adjustable sensitivity, adjustable color temperature ranging from soft to natural white, and adjustable brightness between 17 and 25 watts. This full-feature model also offers a PIR motion sensor with an integrated Sentry light, providing a 180° detection range and the option for manual override at the switch. The Sentry light allows adjustments to detection range, lux, and standby time. Available in a white finish with dual fully articulating heads, this fixture delivers comprehensive security lighting with style and efficiency.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.