
LED Small Wall Pack, 20W, CCT Selectable 3K/4K/5K, White Finish, 100-277V
Mfr # 65/749
Zoro # G406382189
product price: $65.99
/eaKey Features
Voltage
120-277
Width
5.81
Height
8.59
Watts
20W
Lens Material
Polycarbonate (PC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/749
Zoro #
G406382189
UPC #
45923657498
Country of Origin
China
Dimensions
Width
5.81
Height
8.59
Details
Item
Wall Pack
Voltage
120-277
Watts
20W
Lens Material
Polycarbonate (PC)
Lumens
2608.9/2920.8/2703.4
Glass Color
White
Color Temperature
Warm to Cool White
IP Rating
IP65
Mounting
Wall
CRI
80+
Lamp Type
Integrated LED
Housing Material
Cast Aluminum
Fixture Rated Life
50000
Description
The Nuvo 65-749 20W LED Small Wall Pack is now CCT Selectable. Available in a white finish and featuring lighting choices from warm, cool and natural light, this fixture is perfect for all of your lighting needs. This premium wall pack has a built-in photocell sensor, a 100-degree beam spread, and is IP65 wet location rated, making it the ideal addition to commercial buildings for exterior illumination.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.