Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ledges 10W LED Large Wall Lantern - Matte Black / White Opal Glass

  • Mfr # 62/1613

  • Zoro # G203531629


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
7
Height
22.5
Watts
10
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1613
Zoro #
G203531629
UPC #
45923666964
Country of Origin
China

Dimensions

Width
7
Height
22.5
Depth
8

Details

Voltage
120
Watts
10
Finish
Matte Black
Lamp Included
Yes
Lamp Type
Integrated LED
Material
Aluminum
Standards
cETLus
Lamp Watts
10
Number of Lights
1
Lamp Type - Fixtures
Integrated LED
Lighting Technology
LED
Style
Modern
Dimmable
Yes-Dimmable
For Use With
Outdoor Lighting
Weight
7.52

Description

The Ledges 62-1613 LED large outdoor wall lantern blends a simplistic design with great style. The rectangular framework of the fixture is finished in matte black and highlights the cylindrical opal glass housing the integrated LED module. Perfect for modern homes to add some dynamic and impactful lighting to their exteriors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.