Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ledges 6W LED Medium Wall Lantern - Matte Black / Clear Seeded Glass

  • Mfr # 62/1612

  • Zoro # G403531641


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
5.5
Height
16
Watts
6
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1612
Zoro #
G403531641
UPC #
045923666957
Country of Origin
China

Dimensions

Width
5.5
Height
16
Depth
6.5

Details

Voltage
120
Watts
6
Finish
Matte Black
Lamp Type
Integrated LED
Lighting Technology
LED
Lamp Included
Yes
Lamp Watts
6
Standards
cETLus
Material
Aluminum
Weight
5.41
For Use With
Outdoor Lighting

Description

The Ledges 62-1612 LED medium outdoor wall lantern blends a simplistic design with great style. The rectangular framework of the fixture is finished in matte black and highlights the cylindrical clear seeded glass housing the integrated LED module. Perfect for modern homes to add some dynamic and impactful lighting to their exteriors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.