Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lena LED Vanity - Brushed Brass with Striped Lens

  • Mfr # 62/1592

  • Zoro # G0467066


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Brass
Voltage
120V
Number of Lights
1
Collection Name
Lena
Dimmable
Yes-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1592
Zoro #
G0467066
UPC #
045923681363
Country of Origin
China

Dimensions

Height
4.5 in
Length
3.25 in
Width
24.38 in

Details

Item
Fixture, Vanity, LED, 26W, 120V, Brushed
Housing Finish
Brushed Brass
Voltage
120V
Number of Lights
1
Collection Name
Lena
Dimmable
Yes-Dimmable
Bulb Technology
LED
Lamp Watts
26W
Housing Material
Steel
Lamp Included
Integrated
Standards
cETLus - Listed, Damp Location Listed
Finish
Frosted
Application
Indoor
Includes
Mounting Hardware
Lamp Shape
Integrated LED
Lamp Base
Integrated

Description

The Lena 62-1592 26-watt, 24 inch vanity fixture is an elegant lighting solution for the home. Illuminate hallways, living rooms, and dining rooms with this dimmable vanity in a brushed brass finish. With a striped lens and frosted shade finish, this contemporary vanity delivers 35,000 hours of warm white light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.