Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lena LED Vanity - Brushed Brass with Striped Lens

  • Mfr # 62/1593

  • Zoro # G0468606


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Brass
Voltage
120V
Number of Lights
1
Collection Name
Lena
Lamp Watts
39W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1593
Zoro #
G0468606
UPC #
045923681370
Country of Origin
China

Dimensions

Height
4.5 in
Length
3.25 in
Width
35.63 in

Details

Item
Fixture, Vanity, LED, 39W, 120V, Brushed
Housing Finish
Brushed Brass
Voltage
120V
Number of Lights
1
Collection Name
Lena
Lamp Watts
39W
Housing Material
Steel
Dimmable
Yes-Dimmable
Lamp Included
Integrated
Bulb Technology
LED
Standards
cETLus - Listed, Damp Location Listed
Finish
Frosted
Includes
Mounting Hardware
Application
Indoor
Lamp Base
Integrated
Lamp Shape
Integrated LED

Description

The Lena 62-1593 39-watt, 36 inch vanity fixture is an elegant lighting solution for the home. Illuminate hallways, living rooms, and dining rooms with this dimmable vanity in a brushed brass finish. With a striped lens and frosted shade finish, this contemporary vanity delivers 35,000 hours of warm white light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.