
Liam, 2 Light Vanity, Burnished Brass, White Opal Glass
Mfr # 60/8202
Zoro # G416513788
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Burnished Brass
Damp/Wet Rating
Damp
Height
9.63 in
Color
Brass
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8202
Zoro #
G416513788
UPC #
45923406645
Country of Origin
China
Dimensions
Height
9.63 in
Length
6.5 in
Width
16 in
Details
Housing Finish
Burnished Brass
Damp/Wet Rating
Damp
Color
Brass
Style
Transitional
Number of Lights
2
Shade Material
Steel / Glass
Voltage
120V
Standards
cETLus;FCC;Damp;RoHS
Watts
100W
Lamp Shape
A19
Glass Finish
White/Opal
Lamp Base
Medium
For Use With
Lighting
Description
Seamlessly blending transitional design with contemporary accents, the Liam 60-8202 two light vanity fixture exudes understated elegance. A sophisticated burnished brass finish, perfectly complements the soft glow of white opal glass. With its broad appeal and versatile charm, Liam elevates any room into a haven of style and comfort. Discover a world of design that speaks to both tradition and modernity, crafted with beauty in every detail.
- Designed for versatility and performance, this fixture uses two 100-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in damp locations.
- Measuring 9.63" height, 16" width, 6.5" extension
- Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
- Finished in Burnished Brass with White Opal Glass
- Material is comprised of steel and glass
- Rated for damp locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.