Zoro Homepage

Liam, 3 Light Flush Mount, Burnished Brass, White Opal Glass

  • Mfr # 60/8207

  • Zoro # G416513719


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Glass Color
Brass
Voltage
120V
Number of Bulbs
3
Glass Finish
White/Opal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8207
Zoro #
G416513719
UPC #
45923406690
Country of Origin
China

Dimensions

Diameter
16.63 in

Details

Style
Transitional
Glass Color
Brass
Voltage
120V
Number of Bulbs
3
Glass Finish
White/Opal
Standards
cETLus;FCC;Damp;RoHS
Body Material
Steel / Glass
Damp/Wet Rating
Damp
Slope Ceiling Adaptable
Yes
Fixture Shape
Round
Lamp Base
Medium
Finish
Burnished Brass
Watts
60W
Lamp Shape
A19
For Use With
Lighting

Description

Seamlessly blending transitional design with contemporary accents, the Liam 60-8207 three light flush mount exudes understated elegance. A sophisticated burnished brass finish, perfectly complements the soft glow of white opal glass. With its broad appeal and versatile charm, Liam elevates any room into a haven of style and comfort. Discover a world of design that speaks to both tradition and modernity, crafted with beauty in every detail.


  • Designed for versatility and performance, this fixture uses three 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in damp locations.
  • Measuring 6.38" height, 16.63" diameter
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Burnished Brass with White Opal Glass
  • Material is comprised of steel and glass
  • Rated for damp locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.