
Liam, 6 Light Chandelier, Burnished Brass, White Opal Glass
Mfr # 60/8206
Zoro # G116513842
product price: $496.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
6
Material
Steel / Glass
Includes
(1) 48 in Chain
Style
Transitional
Standards
cETLus;FCC;Dry;RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8206
Zoro #
G116513842
UPC #
45923406683
Country of Origin
China
Dimensions
Diameter
25 in
Details
Number of Lights
6
Material
Steel / Glass
Includes
(1) 48 in Chain
Style
Transitional
Standards
cETLus;FCC;Dry;RoHS
Finish
Burnished Brass
Watts
60W
Glass Color
Brass
Lamp Base
Medium
Glass Finish
White/Opal
Voltage
120V
Location Rating
Dry
For Use With
Lighting
Lamp Shape
A19
Description
Seamlessly blending transitional design with contemporary accents, the Liam 60-8206 six light chandelier exudes understated elegance. A sophisticated burnished brass finish, perfectly complements the soft glow of white opal glass. With its broad appeal and versatile charm, Liam elevates any room into a haven of style and comfort. Discover a world of design that speaks to both tradition and modernity, crafted with beauty in every detail.
- Designed for versatility and performance, this fixture uses six 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
- Measuring 16.38" height, 25" diameter
- Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
- Finished in Burnished Brass with White Opal Glass
- Material is comprised of steel and glass
- Rated for dry locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.