Zoro Homepage

Liam, 9 Light Chandelier, Burnished Brass, White Opal Glass

  • Mfr # 60/8209

  • Zoro # G816513715


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Watts
60W
Glass Finish
White/Opal
Standards
cETLus;FCC;Dry;RoHS
Voltage
120V
Material
Steel / Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8209
Zoro #
G816513715
UPC #
45923406713
Country of Origin
China

Dimensions

Diameter
30 in

Details

Finish
Burnished Brass
Watts
60W
Glass Finish
White/Opal
Standards
cETLus;FCC;Dry;RoHS
Voltage
120V
Material
Steel / Glass
Lamp Base
Medium
Number of Lights
9
Includes
(1) 48 in Chain
Glass Color
Brass
Style
Transitional
Lamp Shape
A19
Sloped Ceiling Compatible
Yes
Location Rating
Dry
For Use With
Lighting

Description

Seamlessly blending transitional design with contemporary accents, the Liam 60-8209 nine light chandelier exudes understated elegance. A sophisticated burnished brass finish, perfectly complements the soft glow of white opal glass. With its broad appeal and versatile charm, Liam elevates any room into a haven of style and comfort. Discover a world of design that speaks to both tradition and modernity, crafted with beauty in every detail.


  • Designed for versatility and performance, this fixture uses nine 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
  • Measuring 20.88" height, 30" diameter
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Burnished Brass with White Opal Glass
  • Material is comprised of steel and glass
  • Rated for dry locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.