Zoro Homepage

Light, 70W, 4000K, 9889L, 120V-277V, Bronze

  • Mfr # 65/615

  • Zoro # G4467647


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Watts
70W
Lumens
9889 lm
Operating Temp. Range
-40°F to 122°F
Standards
cULus
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/615
Zoro #
G4467647
UPC #
45923674167
Country of Origin
China

Dimensions

Height
2.25 in
Width
10.44 in
Length
11.5 in

Details

Watts
70W
Lumens
9889 lm
Operating Temp. Range
-40°F to 122°F
Standards
cULus
Dimmable
Dimmable
Lens Material
Polycarbonate (PC)
Material
Aluminum Alloy
IP Rating
IP65
CRI
80+
Voltage
120V-277V
Color Temperature
Cool White
Rated Life
50,000 hours
Finish
Bronze
Fixture Type - Decorative and Surface Mount Fixtures
Flood Light
Bulb Technology
LED
Beam Angle
150°
CCT
4000K
Indoor/Outdoor
Outdoor
Location Rating
Wet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.