Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightgate LED Sconce - 5W Black Finish 3000K

  • Mfr # 62/1464

  • Zoro # G0481145


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes-Dimmable
Fixture Voltage
120V
Length
5.5 in
Lamp Included
Integrated
Housing Material
Aluminum / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/1464
Zoro #
G0481145
UPC #
045923681042
Country of Origin
China

Dimensions

Height
4.75 in
Width
6 in
Length
5.5 in

Details

Dimmable
Yes-Dimmable
Fixture Voltage
120V
Finish
Black
Item
Fixture, Sconce, LED, 5W, 120V, Black
Lamp Included
Integrated
Housing Material
Aluminum / Steel
Lamp Watts
5W
Standards
cETLus - Listed, Damp Location Listed
Bulb Technology
LED
Application
Outdoor
Includes
Mounting Hardware
Lamp Shape
Integrated LED
Glass Finish
Black
Lamp Base
Integrated
Collection
Lightgate
Number of Bulbs
1

Description

The Lightgate 62-1464 LED outdoor wall sconce features a black finish and offers dimmable capability to create the perfect mood. This sleek, 5-watt sconce is perfect for living rooms, hallways, and dining rooms. Elegant and stylish, this round sconce delivers 30,000 hours of warm white light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.