Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightgate LED Sconce - 5W White Finish 3000K

  • Mfr # 62/1465

  • Zoro # G0483884


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes-Dimmable
Fixture Voltage
120V
Lamp Included
Integrated
Housing Material
Aluminum / Steel
Bulb Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/1465
Zoro #
G0483884
UPC #
045923681059
Country of Origin
China

Dimensions

Height
4.75 in
Width
6 in
Length
5.5 in

Details

Dimmable
Yes-Dimmable
Fixture Voltage
120V
Finish
White
Item
Fixture, Sconce, LED, 5W, 120V, White
Lamp Included
Integrated
Housing Material
Aluminum / Steel
Bulb Technology
LED
Lamp Watts
5W
Standards
cETLus - Listed, Damp Location Listed
Includes
Mounting Hardware
Application
Outdoor
Collection
Lightgate
Lamp Base
Integrated
Number of Bulbs
1
Glass Finish
White
Lamp Shape
Integrated LED

Description

The Lightgate 62-1465 LED outdoor wall sconce features a white finish and offers dimmable capability to create the perfect mood. Elegantly illuminate pathways, driveways, front and back yards with this sleek and contemporary outdoor wall sconce. Durable and fashionable, this fixture delivers 50,000 hours of warm white light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.