Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13.5W LED Under Cabinet Light Bar, 24", 3000K, 1050L, 120V

  • Mfr # 63/701

  • Zoro # G103446177


product price: $41.99
/ea

Key Features

Voltage
120
Dimmable
No
Finish
White
Lumens
1050
Watts
13.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63/701
Zoro #
G103446177
UPC #
45923637018
Country of Origin
China

Dimensions

Width
2.63
Height
0.75
Length
24.11

Details

Voltage
120
Dimmable
No
Finish
White
Lumens
1050
Watts
13.5
Material
Aluminum and Polycarbonate (PC)
Standards
cETLus
CRI
80

Description

Our newest LED multi-purpose light bar offers ease of installation and our most advanced LED technology for countertops, shelves, workbenches, and any craft or workspace. The 18-inch and 24-inch lengths make it easier to light larger areas. All that’s needed is an outlet. Installation is simple using keyhole mounting hardware or 3M (R) tape, both supplied. It's a compact fixture that makes a big difference in any workspace—workshops, offices, studies, craft rooms, countertops, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.