This item is Discontinued.

Nuvo Lighting 150W UFO LED High Bay - 21750L - 5000K - 277-480V - 0-10V Dim - Black 65/804

150W UFO LED High Bay - 21750L - 5000K - 277-480V - 0-10V Dim - Black (Discontinued)

  • Mfr # 65/804
  • Zoro # G201707293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65/804
Zoro #
G201707293
UPC #
45923665882
Country of Origin
China

Dimensions

Height
7.99
Width
11.81
Diameter
11.81 in
Wire Length
72 in

Details

Lighting Technology
LED
Lumens
21750L
Color Temperature
5000K
Standards
cULus
Fixture Lens Material
Polycarbonate (PC)
Item
Functional Lighting
Fixture Temp. Range
-40C (-40F) to +45C (+113F)
Watts
150W
CRI
80
Fixture Shape
Integrated LED
IP Rating
IP65
Rated Life
50000
Dimmable
Yes-Dimmable
Lighting Certification
cULus;FCC;Wet;RoHS;DLC;NSF;IP65;IK08
Finish
Black
Surge Protection
Built-In Surge Protection - 2KV
HID Equivalent
400W
Incandescent Equivalent
1000W
Beam Spread
90 Degrees
Dimming
0-10V Dimming Only
Lens Finish
Clear
Damp/Wet Rating
Wet
Bulb Base Type
Integrated
Power Source
Hardwire

Description

Introducing Satco's 150-watt, 277-480 volt, 5000K, black UFO LED High Bay. The superior value offered in our new commercial LED High Bay UFO meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard, and a microwave sensor. This product also features dimming capabilities, is wet location rated, and is also DLC Premium 5.1 listed. Satco | Nuvo - we do the LIGHT thing. We do the RIGHT thing. Continually delivering on the product, promise, and partnership.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.