Zoro Homepage

4 ft. LED Linear Strip Light - Watts and CCT Selectable White

  • Mfr # 65/701

  • Zoro # G801707280


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Color Temperature
3500K/4000K/5000K
Lumens
3900L-6750L
Rated Life
50000
Lighting Certification
cULus - Certified;FCC;Damp;RoHS;DLC;IP20
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/701
Zoro #
G801707280
UPC #
45923655593
Country of Origin
China

Dimensions

Width
2.95
Height
3.27
Length
48

Details

Color Temperature
3500K/4000K/5000K
Lumens
3900L-6750L
Rated Life
50000
Lighting Certification
cULus - Certified;FCC;Damp;RoHS;DLC;IP20
Lighting Technology
LED
Watts
30W/40W/50W
Dimmable
Yes-Dimmable
Damp/Wet Rating
Damp
Bulb Base Type
Integrated
Power Source
Hardwire

Description

The rugged quality construction and ease of installation built into our new strip lights just proved a much wiser choice in the utility lighting fixtures market, with the addition of CCT and wattage selectable technologies in their new 4-foot and 8-foot fixtures. A quick-release button for easy setting and additional options like emergency battery backup, microwave, and PIR sensors enhance the value of the product. Our new strip lights offer versatility and value in one great solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.