Shop NUVO LIGHTING
Create Account
60-518 1 Light - 10 in. - Round Cage Bulk Head - Die Cast Bulk Head
- Mfr # 60/518
- Zoro # G224187225
product price:Â
$
87.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60/518
- Zoro #
- G224187225
- UPC #
- -
- Country of Origin
- China
Description
Number of Lights: 1 Finish: Semi Gloss white Style: Bulk Head UL Certification: Wet Energy Saver: N Energy Star: N Bulb Included: N Bulb Base: Medium Max Wattage: 60w Lamp Type: Incandescent Bulb Type: A19 Shade Material: Glass Shade Description: Frosted Diffuser Top of Outlet: 5 in Dimensions: Width: 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.