Shop SUNLITE
See all product information
Create Account
LED 14" Wattage Selectable 60W-120W CCT 30K-50K 9000-18000 Lumen Photocell Bronze Wall Pack
- Mfr # 08563-SU
- Zoro # G223942757
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Material
Die Cast Aluminum
Dimmable
Yes
Height
9.25 in
Length
6.45 in
Lumens
9000/13500/15000/18000 Im
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08563-SU
- Zoro #
- G223942757
- UPC #
- 653703085630
- Country of Origin
- China
Dimensions
- Height
- 9.25 in
- Length
- 6.45 in
- Width
- 13.19 in
Details
- Fixture Housing Material
- Die Cast Aluminum
- Dimmable
- Yes
- Lumens
- 9000/13500/15000/18000 Im
- Watts
- 120/100/90/60 W
- Color Temperature
- 30K/40K/50K
- Item
- LED Wall Pack Light
- Damp/Wet Rating
- Wet
- Voltage
- 120V to 277V
Description
The Sunlite LED Slim Adjustable Wall Pack is a high-performance industrial security lighting solution designed for maximum visibility and architectural flexibility. This powerful fixture features an adjustable head that allows you to direct light exactly where it is needed, making it perfect for downlight applications on building perimeters. It offers unmatched versatility with four selectable wattages (60W, 90W, 100W, or 120W) and three selectable color temperatures (3000K, 4000K, or 5000K), delivering up to 18,000 lumens of brilliant light. Equipped with an integrated photo sensor for automatic dusk-to-dawn operation, this fixture ensures optimal energy efficiency and security. Constructed with a heavy-duty die-cast aluminum housing and a shatter-resistant lens, it is UL Listed for wet locations and built to provide over 50,000 hours of maintenance-free service.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.