Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.5W 11 in. LED White Under Cabinet Light - CCT Selectable - 40K Hrs

  • Mfr # 63/501

  • Zoro # G102648176


product price: $53.99
/ea

Key Features

Voltage
120V
Watts
6.5W
Power Source
Direct Wire or Plug into an outlet with Power Cord (sold separately)
CRI
90+
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63/501
Zoro #
G102648176
UPC #
045923656477
Country of Origin
China

Dimensions

Width
3.5
Length
11
Height
1

Details

Item
Functional Lighting
Voltage
120V
Watts
6.5W
Power Source
Direct Wire or Plug into an outlet with Power Cord (sold separately)
CRI
90+
Rated Life
50000
Lighting Certification
cETLus - Listed;FCC;Dry;RoHS;IP20
Switch Style
Utility
Features
Integrated ANSI Base, CCT Selectable
Energy Star Compliant
Yes
Lighting Technology
LED
IP Rating
IP20
Bulb Technology
LED
Standards
cETLus - Listed
Type
Under Cabinet
Dimmable
Yes-Dimmable
Lamp Type
Integrated LED
Lumens
408L-456L
Finish
White
Color Temperature
3000K/4000K/5000K
Fixture Shape
Rectangle
Operating Frequency
50/60 Hz
Fixture Material
Aluminum / Polycarbonate (PC)
Power Factor
Greater than 0.9
Beam Spread
105 Degrees
Incandescent Equivalent
30W
Product Type
Under Cabinet
Damp/Wet Rating
Dry
Bulb Base Type
Integrated

Description

No matter how you hang it, install it, connect it, link it, wire it, or light it - the 11-inch CounterQUICK LED under cabinet light is designed to help get the job done; with installation solutions that save on labor, quality, and durability that make for a long, maintenance-free life. Plus, SKU-saving selectable CCT at the switch. It's that QUICK. It's that easy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.