Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8W LED 1-Light Vanity, 3K, Brushed Nickel with Alabaster Glass

  • Mfr # 62/1567

  • Zoro # G403448505


product price: $60.39
/ea

Key Features

Height
8
Length
5
Voltage
120
Shade Material
Glass
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1567
Zoro #
G403448505
UPC #
045923621598
Country of Origin
China

Dimensions

Height
8
Length
5
Width
7.37

Details

Voltage
120
Shade Material
Glass
Standards
cETLus
Finish
Brushed Nickel
Dimmable
Yes

Description

The Nuvo 1-light LED vanity fixture mounts flush against a wall. The bell-shaped, alabaster glass shade helps to soften the light. The integrated LED module is equivalent to a 60-watt incandescent bulb. The LED module will last for 45 years, at a rate of three hours per day.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.