Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9W 14 in. LED White Under Cabinet Light - CCT Selectable - 40K Hours

  • Mfr # 63/502

  • Zoro # G402648173


product price: $59.99
/ea

Key Features

Watts
9W
Power Source
Direct Wire or Plug into an outlet with Power Cord (sold separately)
Features
Integrated ANSI Base, CCT Selectable
Standards
cETLus - Listed
Energy Star Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63/502
Zoro #
G402648173
UPC #
045923656484
Country of Origin
China

Dimensions

Length
14
Height
1
Width
3.5

Details

Item
Functional Lighting
Watts
9W
Power Source
Direct Wire or Plug into an outlet with Power Cord (sold separately)
Features
Integrated ANSI Base, CCT Selectable
Standards
cETLus - Listed
Energy Star Compliant
Yes
CRI
90+
Lighting Certification
cETLus - Listed;FCC;Dry;RoHS;IP20
IP Rating
IP20
Rated Life
50000
Lighting Technology
LED
Bulb Technology
LED
Finish
White
Material
Aluminum / Polycarbonate (PC)
Lumens
577L-647L
Lamp Type
Integrated LED
Fixture Shape
Rectangle
Color Temperature
3000K/4000K/5000K
Type
Under Cabinet
Dimmable
Yes-Dimmable
Operating Frequency
50/60 Hz
Beam Spread
105 Degrees
Product Type
Under Cabinet
Incandescent Equivalent
50W
Power Factor
Greater than 0.9
Bulb Base Type
Integrated
Damp/Wet Rating
Dry

Description

No matter how you hang it, install it, connect it, link it, wire it, or light it - the 14-inch CounterQUICK LED under cabinet light is designed to help get the job done; with installation solutions that save on labor, quality, and durability that make for a long, maintenance-free life. Plus, SKU-saving selectable CCT at the switch. It's that QUICK. It's that easy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.