Blink Pro Plus - 19.5 Watt - 12 Inch - CCT Selectable - Brushed Nickel Finish - 120/277 Volt, Square

  • Mfr # 62/1799

  • Zoro # G610917085


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Color temp
2700/3000/3500/4000/5000K
Length
12 in
Voltage
120/277V
Height
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1799
Zoro #
G610917085
UPC #
45923624209
Country of Origin
Thailand

Dimensions

Length
12 in
Height
1.06 in

Details

Housing Finish
Brushed Nickel
Color temp
2700/3000/3500/4000/5000K
Voltage
120/277V
Watts
19.5W
Dimmable
Yes-Dimmable
Fixture Type
Edge-Lit
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Rated Life
50000 Hours
Bulb Technology
LED
Beam Angle
110 degrees
Standards
cETLus ; Energy Star ; RoHS ; FCC ; JA8 ; T24
Application
Indoor Lighting
Location Rating
Damp
Incandescent Equivalent
100W
Amps
0.163/0.070A
Base
Integrated LED
Shape
Square
Material
Die-cast Aluminum
Surge Protection
Built-in surge protection - 2.5KV

Description

Elevating professional lighting standards, BLINK Pro Plus shines with its sleek design, cutting-edge technology, and a wealth of features. The ENERGY STAR certified 62-1799 seamlessly blends contemporary and familiar aesthetics, making it a versatile choice for any setting. Its low-profile, die-cast aluminum construction exudes elegance while offering five CCT presets for customizable ambiance, from warm to natural light. Perfect for any space, from utility areas and basements to kitchens, garages, bathrooms, bedrooms, and hallways, BLINK Pro Plus boasts a robust driver for superior surge protection, flicker-free operation, smooth dimming, and years of reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.