Zoro Homepage
This item is Discontinued.
Nuvo Lighting Crispo LED 9 in. Wall Sconce - White - CCT Select 3/4/5K 62/1646

Crispo LED 9 in. Wall Sconce - White - CCT Select 3/4/5K (Discontinued)

  • Mfr # 62/1646
  • Zoro # G202886492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1646
Zoro #
G202886492
UPC #
045923621857
Country of Origin
China

Dimensions

Width
9
Depth
4
Height
10.5

Details

Item
LED Decorative
Voltage
120
Watts
10W
Bulb Base Type
Integrated
Dimmable
Yes-Dimmable
Color Temperature
3000K/4000K/5000K
Lumens
800L/900L/850L
Lamp Type
Integrated LED
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS
Lighting Technology
LED
Standards
cETLus
Material
Acrylic
Finish
White
For Use With
Indoor Lighting
Weight
2.02
Power Source
Hardwire
Rated Life
50000
Damp/Wet Rating
Damp
Type
Sconce

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.