Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winchester 1-Light 60W Incandescent Wall Fixture, Bronze Finish

  • Mfr # 60/6427

  • Zoro # G0933805


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Length
3.88 in
Lamp Type
ST19
Voltage
120V
Height
13.38 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6427
Zoro #
G0933805
UPC #
45923664274
Country of Origin
China

Dimensions

Length
3.88 in
Width
5 in
Height
13.38 in

Details

Lamp Type
ST19
Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Bronze
Item
Fixture,1 Light,Wall Sconce,60W
Max. Fixture Wattage
60.0 W
Housing Material
Steel
Bulb Technology
Incandescent
Includes
Mounting hardware
Standards
cETLus; Damp Rating
Lamp Included
Yes
Number of Light Bulbs Required
1
Indoor/Outdoor
Indoor
Bulb Base
Medium

Description

Fixture,1 Light,Wall Sconce,60W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.