Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Area-Light - 25W - Black Finish - 5000K - 120-277V

  • Mfr # 65/245

  • Zoro # G7187693


product price: $68.99
/ea

Key Features

Voltage
120V-277V
Watts
25W
Lumens
2200L
Standards
cULus - Listed
Color Temp.
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/245
Zoro #
G7187693
UPC #
045923680700
Country of Origin
China

Details

Item
Fixture,Area Light,LED,25W,120-277V
Voltage
120V-277V
Watts
25W
Lumens
2200L
Standards
cULus - Listed
Color Temp.
5000K
Dimmable / Non-Dimmable
Non-Dimmable
Bulb Technology
LED

Description

Fixture,Area Light,LED,25W,120-277V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.