Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bliss 2-Light 60W Incandescent Flush Fixture, Driftwood / Polished Nickel Accents Finish

  • Mfr # 60/6482

  • Zoro # G0933954


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Length
12.5 in
Lamp Type
ST19
Voltage
120V
Height
5.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6482
Zoro #
G0933954
UPC #
00045923664823
Country of Origin
China

Dimensions

Length
12.5 in
Width
12.5 in
Height
5.5 in

Details

Lamp Type
ST19
Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Driftwood / Polished Nickel Accents
Item
Fixture,Close to Ceiling Flush,60W
Max. Fixture Wattage
60.0
Standards
cETLus; Damp Rating
Housing Material
Steel
Includes
Mounting hardware
Bulb Technology
Incandescent
Lamp Included
Yes
Number of Light Bulbs Required
2
Bulb Base
Medium
Indoor/Outdoor
Indoor

Description

Fixture,Close to Ceiling Flush,60W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.