Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Small Flood-Light - 15W - 4000K - Bronze Finish

  • Mfr # 65/532

  • Zoro # G7180580


product price: $45.49
/ea

Key Features

Voltage
100V-277V
Watts
15W
Standards
cULus - Listed
Color Temp.
4000K
Bulb Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/532
Zoro #
G7180580
UPC #
045923680786
Country of Origin
China

Details

Voltage
100V-277V
Item
Fixture,Flood Light,LED,15W,100-277V
Watts
15W
Standards
cULus - Listed
Color Temp.
4000K
Bulb Technology
LED
Lumens
1603L
Dimmable
Non-Dimmable

Description

Fixture,Flood Light,LED,15W,100-277V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.