
LED Medium Flood-Light - 30W - 3000K - Bronze Finish (Discontinued)
- Mfr # 65/534
- Zoro # G7180702
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/534
Zoro #
G7180702
UPC #
045923680809
Country of Origin
China
Details
Standards
cULus - Listed
Watts
30W
Lumens
3404L
Voltage
100V-277V
Bulb Technology
LED
Dimmable
Non-Dimmable
Item
Fixture,Flood Light,LED,30W,100-277V
Color Temp.
3000K
Description
Fixture,Flood Light,LED,30W,100-277V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.