Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Lighting LED Medium Flood-Light - 30W - 4000K - Bronze Finish 65/535

LED Medium Flood-Light - 30W - 4000K - Bronze Finish (Discontinued)

  • Mfr # 65/535
  • Zoro # G7178779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/535
Zoro #
G7178779
UPC #
045923680816
Country of Origin
China

Details

Bulb Technology
LED
Standards
cULus - Listed
Dimmable
Non-Dimmable
Lumens
3427L
Voltage
100V-277V
Item
Fixture,Flood Light,LED,30W,100-277V
Color Temp.
4000K
Watts
30W

Description

Fixture,Flood Light,LED,30W,100-277V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.