Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, Flushmount, LED, 18W, 120VBla

  • Mfr # 62/1443

  • Zoro # G7712492


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Voltage
120V
Height
4 in
Watts
18W
Dimmable
Yes-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1443
Zoro #
G7712492
UPC #
045923680281
Country of Origin
China

Dimensions

Height
4 in
Diameter
13.38 in

Details

Lamp Type
Integrated LED
Voltage
120V
Watts
18W
Dimmable
Yes-Dimmable
Finish
Matte Black
Item
Fixture,Flushmount,LED,18W,120VBla
Housing Material
Steel
Includes
Mounting hardware
Bulb Technology
LED
Lamp Included
Integrated
Standards
cETLus - Listed; Damp Rating
Fixture Lens Material
Glass
Number of Light Bulbs Required
1
Indoor/Outdoor
Indoor
Bulb Base
Integrated

Description

Fixture,Flushmount,LED,18W,120VBla

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.