Zoro Homepage

Fixture, Flushmount, LED, 25W, 120VBla

  • Mfr # 62/1444

  • Zoro # G7713649


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Voltage
120V
Height
5 in
Watts
25W
Dimmable
Yes-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1444
Zoro #
G7713649
UPC #
045923680298
Country of Origin
China

Dimensions

Height
5 in
Diameter
17 in

Details

Lamp Type
Integrated LED
Voltage
120V
Watts
25W
Dimmable
Yes-Dimmable
Finish
Matte Black
Item
Fixture,Flushmount,LED,25W,120VBla
Standards
cETLus - Listed; Damp Rating
Includes
Mounting hardware
Bulb Technology
LED
Housing Material
Steel
Lamp Included
Integrated
Fixture Lens Material
Glass
Number of Light Bulbs Required
1
Indoor/Outdoor
Indoor
Bulb Base
Integrated

Description

Fixture,Flushmount,LED,25W,120VBla

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.