Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light LED Small Up or Down Sconce Fixture White Finish 10W 120/277V

  • Mfr # 62/1137

  • Zoro # G7713953


product price: $73.99
/ea

Key Features

Voltage
120V/277V
Width
4.53 in
Height
6.77 in
Length
3.43 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1137
Zoro #
G7713953
UPC #
045923680922
Country of Origin
China

Dimensions

Width
4.53 in
Height
6.77 in
Length
3.43 in
Dia. (In.)
2.56 in

Details

Item
Fixture,Outdoor Sconce,LED,10W,120/2
Voltage
120V/277V
Light Technology
LED
Watts
10W
Lumens
900L
Finish
White
Lamp Included
Integrated
Housing Material
Die-cast Aluminum
Color Temp.
3000K
Standards
cULus - Listed, Wet Location Listed
CRI
90
Application
Outdoor Lighting
Lamp Shape
Integrated LED
Energy Star
Yes
Lamp Base
Integrated
Dimmable
Non-Dimmable
Number of Bulbs
1

Description

Fixture,Outdoor Sconce,LED,10W,120/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.