Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Light LED Large Up and Down Sconce Fixture Bronze Finish 20W 120/277V

  • Mfr # 62/1146R1

  • Zoro # G7713019


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V/277V
Width
4.53 in
Height
11.69 in
Length
4.21 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1146R1
Zoro #
G7713019
UPC #
045923680915
Country of Origin
China

Dimensions

Width
4.53 in
Height
11.69 in
Length
4.21 in
Dia. (In.)
3.35 in

Details

Item
Fixture,Outdoor Sconce,LED,20W,120/2
Voltage
120V/277V
Light Technology
LED
Watts
20W
Lumens
1800L
Finish
Bronze
Lamp Included
Integrated
Color Temp.
3000K
Housing Material
Die-cast Aluminum
CRI
90
Standards
cULus - Listed, Wet Location Listed
Application
Outdoor Lighting
Lamp Base
Integrated
Lamp Shape
Integrated LED
Number of Bulbs
2
Energy Star
Yes
Dimmable
Non-Dimmable

Description

Fixture,Outdoor Sconce,LED,20W,120/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.