Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light LED Large Up or Down Sconce Fixture Black Finish 10W 120/277V

  • Mfr # 62/1148

  • Zoro # G7656529


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V/277V
Width
4.53 in
Height
8.25 in
Length
4.21 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1148
Zoro #
G7656529
UPC #
045923680960
Country of Origin
China

Dimensions

Width
4.53 in
Height
8.25 in
Length
4.21 in
Dia. (In.)
3.35 in

Details

Item
Fixture,Outdoor Sconce,LED,20W,120/2
Voltage
120V/277V
Light Technology
LED
Watts
10W
Lumens
900L
Finish
Black
Lamp Included
Integrated
Color Temp.
3000K
Housing Material
Steel
Standards
cULus - Listed, Wet Location Listed
CRI
90
Application
Outdoor Lighting
Lamp Shape
Integrated LED
Lamp Base
Integrated
Number of Bulbs
2
Dimmable
Non-Dimmable
Energy Star
Yes

Description

Satco's 62-1145R1 two-light small sconce is the ideal solution for a variety of applications. Illuminate hallways, entryways, lobbies, and patios with this elegant wall sconce with a black finish. Elegant and versatile, this wall sconce delivers 50,000 hours of warm white light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.