Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Lighting Fixture, Pendant, 60W, 4 Light, 24" 60/6397

Fixture, Pendant, 60W, 4 Light, 24" (Discontinued)

  • Mfr # 60/6397
  • Zoro # G0933990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6397
Zoro #
G0933990
UPC #
00045923663970
Country of Origin
China

Details

Item
Fixture,Pendant,60W,4 Light,24"
Max. Fixture Wattage
60.0

Description

Fixture,Pendant,60W,4 Light,24 In.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.