Zoro Homepage

LED Security-Light - Dual Head - Black Finish - 4000K

  • Mfr # 65/220

  • Zoro # G7196452


product price: $93.99
/ea
Free Shipping & Returns

Key Features

  • Color Temp.
    4000K
  • Watts
    20W
  • Lumens
    1900L
  • Voltage
    100V-277V
  • Standards
    cULus - Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR # 65/220 Zoro # G7196452
UPC # 045923680496 Country of Origin China
MFR # 65/220
Zoro # G7196452
UPC # 045923680496
Country of Origin China

Details

Color Temp. 4000K Watts 20W
Lumens 1900L Voltage 100V-277V
Standards cULus - Listed Bulb Technology LED
Item Fixture,Security Light,LED,20W,100-2 Dimmable Non-Dimmable
Color Temp. 4000K
Watts 20W
Lumens 1900L
Voltage 100V-277V
Standards cULus - Listed
Bulb Technology LED
Item Fixture,Security Light,LED,20W,100-2
Dimmable Non-Dimmable

Description

Fixture,Security Light,LED,20W,100-2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.