Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Security-Light - Dual Head - Bronze Finish - 4000K - Motion Sensor

  • Mfr # 65/219

  • Zoro # G7190931


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Bulb Technology
LED
Color Temp.
4000K
Dimmable
Non-Dimmable
Standards
cULus - Listed
Watts
20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/219
Zoro #
G7190931
UPC #
045923680489
Country of Origin
China

Details

Bulb Technology
LED
Color Temp.
4000K
Dimmable
Non-Dimmable
Standards
cULus - Listed
Watts
20W
Item
Fixture,Security Light,LED,20W,120V
Lumens
1900L
Voltage
120V

Description

Fixture,Security Light,LED,20W,120V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.