Zoro Homepage

Glamour LED 10 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K

  • Mfr # 62/1635

  • Zoro # G602886498


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
18W
Bulb Base Type
Integrated
Dimmable
Yes-Dimmable
Color Temperature
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1635
Zoro #
G602886498
UPC #
045923621659
Country of Origin
China

Dimensions

Height
3.75
Width
10
Outside Diameter
10

Details

Item
LED Decorative
Voltage
120
Watts
18W
Bulb Base Type
Integrated
Dimmable
Yes-Dimmable
Color Temperature
3000K/4000K/5000K
Lumens
1440L/1620L/1530L
Fixture Housing Material
Acrylic
Finish
Brushed Nickel
For Use With
Indoor Lighting
Lighting Technology
LED
Lamp Type
Integrated LED
CRI
90
Weight
2.57
Type
Flush Mount
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS
Rated Life
50000
Material
Steel
Standards
cETLus
Temp. Range
-20C (-4F) to a maximum of +40C (+104F)
Damp/Wet Rating
Damp
Power Source
Hardwire

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.