Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Lighting Glamour LED 13 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K 62/1636

Glamour LED 13 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (Discontinued)

  • Mfr # 62/1636
  • Zoro # G902886501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1636
Zoro #
G902886501
UPC #
45923621666
Country of Origin
China

Dimensions

Outside Diameter
13
Height
3.75
Width
14

Details

Item
LED Decorative
Voltage
120
Watts
25W
Bulb Base Type
Integrated
Dimmable
Yes-Dimmable
Color Temperature
3000K/4000K/5000K
Lumens
2000L/2250L/2125L
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS
Lamp Type
Integrated LED
Material
Steel
Temp. Range
-20C (-4F) to a maximum of +40C (+104F)
Lighting Technology
LED
Standards
cETLus
Fixture Housing Material
Acrylic
Type
Flush Mount
Finish
Brushed Nickel
CRI
90
Weight
3.91
For Use With
Indoor Lighting
Rated Life
50000
Power Source
Hardwire
Damp/Wet Rating
Damp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.