Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glamour LED 25 in. Linear Flush - Brushed Nickel CCT Select 3/4/5K

  • Mfr # 62/1639

  • Zoro # G202886508


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
26W
Bulb Base Type
Integrated
Dimmable
Yes-Dimmable
Color Temperature
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1639
Zoro #
G202886508
UPC #
045923621697
Country of Origin
China

Dimensions

Height
4.5
Width
12
Length
25

Details

Item
LED Decorative
Voltage
120
Watts
26W
Bulb Base Type
Integrated
Dimmable
Yes-Dimmable
Color Temperature
3000K/4000K/5000K
Lumens
2000L/2200L/2100L
Type
Flush Mount
Finish
Brushed Nickel
Lighting Technology
LED
Weight
6.7
Material
Steel
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS
Rated Life
50000
Lamp Type
Integrated LED
Standards
cETLus
Fixture Housing Material
Acrylic
Temp. Range
-20C (-4F) to a maximum of +40C (+104F)
CRI
90
For Use With
Indoor Lighting
Power Source
Hardwire
Damp/Wet Rating
Damp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.