Zoro Homepage
This item is Discontinued.
Nuvo Lighting Glamour LED 32 in. Oval Flush - Brushed Nickel CCT Select 3/4/5K 62/1641

Glamour LED 32 in. Oval Flush - Brushed Nickel CCT Select 3/4/5K (Discontinued)

  • Mfr # 62/1641
  • Zoro # G602886504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1641
Zoro #
G602886504
UPC #
045923621710
Country of Origin
China

Dimensions

Length
32.5
Width
18
Height
4

Details

Item
LED Decorative
Voltage
120
Watts
52W
Bulb Base Type
Integrated
Dimmable
Yes-Dimmable
Color Temperature
3000K/4000K/5000K
Lumens
4160L/4680L/4420L
CRI
90
Lighting Technology
LED
Standards
cETLus
Temp. Range
-20C (-4F) to a maximum of +40C (+104F)
Material
Steel
Rated Life
50000
Weight
10.74
For Use With
Indoor Lighting
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS
Lamp Type
Integrated LED
Finish
Brushed Nickel
Fixture Housing Material
Acrylic
Type
Flush Mount
Damp/Wet Rating
Damp
Power Source
Hardwire

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.