Zoro Homepage

Glamour LED 9 in. Wall Sconce - Brushed Nickel - CCT Select 3/4/5K

  • Mfr # 62/1645

  • Zoro # G802886496


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
10W
Bulb Base Type
Integrated
Dimmable
Yes-Dimmable
Color Temperature
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1645
Zoro #
G802886496
UPC #
45923621727
Country of Origin
China

Dimensions

Width
9
Height
10.5
Depth
4

Details

Item
LED Decorative
Voltage
120
Watts
10W
Bulb Base Type
Integrated
Dimmable
Yes-Dimmable
Color Temperature
3000K/4000K/5000K
Lumens
800L/900L/850L
Finish
Brushed Nickel
Lighting Technology
LED
Material
Steel
Weight
2.7
Lamp Type
Integrated LED
For Use With
Indoor Lighting
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS
Standards
cETLus
Rated Life
50000
Power Source
Hardwire
Damp/Wet Rating
Damp
Type
Sconce

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.