Zoro Homepage

Lincoln 1-Light Large Pendant, E26 60W, Matte Black, Clear Seeded

  • Mfr # 60/7675

  • Zoro # G708455802


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Clear Seeded
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7675
Zoro #
G708455802
UPC #
045923676758
Country of Origin
China

Dimensions

Height
21.625"
Diameter
16"

Details

Housing Finish
Clear Seeded
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
Shade Type
Shade Material
Item
Pendants
Finish
Matte Black
Bulb Technology
Incandescent
Lamp Watts
60 W
Material
Steel
Lamp Included
1
Standards
cULus, Rated for Damp Location
Dimmable
Lamp Dependent

Description

The striking Lincoln 60-7675 large pendant was inspired by an armillary sphere, consisting of a framework of elegant rings. Broad, circular bands surround the orb, and knob details in a matte black finish enhance the clear-seeded glass for a prominent, stylish appearance. The combination of glass and metal delivers a black tie and elegant style to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.