Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lincoln 2-Light Large Flush Mount, E26 60W, Matte Black, Clear Seeded

  • Mfr # 60/7672

  • Zoro # G008455793


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush
Lamp Type
Medium
Voltage
120 V
Height
6"
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7672
Zoro #
G008455793
UPC #
045923676727
Country of Origin
China

Dimensions

Height
6"
Diameter
14.75"

Details

Mounting
Flush
Lamp Type
Medium
Voltage
120 V
Watts
60 W
Dimmable
Lamp Dependent
Finish
Matte Black
Item
Flush
Type
Transitional
For Use With
Lighting
Lamp Included
2
Bulb Technology
Incandescent
Housing Material
Steel
Standards
cULus, Rated for Damp Location

Description

The striking Lincoln 60-7672 flush mount was inspired by an armillary sphere, consisting of a framework of elegant rings. Broad, circular bands surround the orb, and knob details in a matte black finish enhance the clear-seeded glass for a prominent, stylish appearance. A combination of glass and metal delivers a black-tie style to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.