Zoro Homepage

Lincoln 2-Light Large Flush Mount, E26 60W, Matte White, White Opal

  • Mfr # 60/7662

  • Zoro # G408455799


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush
Lamp Type
Medium
Voltage
120 V
Height
6"
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7662
Zoro #
G408455799
UPC #
45923676628
Country of Origin
China

Dimensions

Height
6"
Diameter
14.75"

Details

Mounting
Flush
Lamp Type
Medium
Voltage
120 V
Watts
60 W
Dimmable
Lamp Dependent
Finish
Matte White
Item
Flush
Lamp Included
2
Bulb Technology
Incandescent
Standards
cULus, Rated for Damp Location
For Use With
Lighting
Housing Material
Steel
Type
Transitional

Description

The striking Lincoln 60-7662 flush mount was inspired by an armillary sphere, consisting of a framework of elegant rings. Broad, circular bands surround the orb, and knob details in a brass hue enhance the opal glass and matte white finish for a prominent, stylish appearance. The combination of color tones offers an almost ethereal quality, delivering an elegant design to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.