Zoro Homepage

Link 1 Light Tube Pendant White Glass Brushed Nickel

  • Mfr # 60-2932

  • Zoro # G3384838


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
10-3/4"
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Canopy
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-2932
Zoro #
G3384838
UPC #
45923629327
Country of Origin
China

Dimensions

Height
10-3/4"
Width
2-3/4"

Details

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Canopy
Number of Lights
1
Light Type
T10 Bulb, 60W Max.
Style
Contemporary
Collection
Link
Fixture Series
Link

Description

Pendant Fixture,1L,White Glass,Br Nkl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.