Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Link 2-Light (Vertical) Tube Wall Sconce - with White Glass

  • Mfr # 60-2936

  • Zoro # G3384978


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Height
21 in
Length
3.75 in
Housing Finish
Brushed Nickel
Mounting
Wall Sconce
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-2936
Zoro #
G3384978
UPC #
45923629365
Country of Origin
China

Dimensions

Height
21 in
Length
3.75 in
Width
4.5 in

Details

Housing Finish
Brushed Nickel
Mounting
Wall Sconce
Voltage
120V
Number of Lights
2
Collection Name
Link
Fixture Series
Link
Dimmable
Lamp Dependent
Lamp Included
No
Housing Material
Glass / Steel
Lamp Watts
60W
Standards
cULus, Damp Location Listed
Bulb Technology
Incandescent
Finish
White
Application
Indoor
Includes
Mounting Hardware
Lamp Base
Medium
Lamp Shape
T10

Description

The Link 60-2936 is sleek and refined lighting ideal for any vanity or bathroom design. It features a brushed nickel finish with ringed etching, adding interest to the modern style. Install a pair on either side of a vanity or mirror, create an edgy look in the hallway or dining room. Indoor applications are endless with this tube wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.