
Livingston 4-Light Pendant, E26 60W, Matte Black, White Linen Fabric Shade
Mfr # 60/7669
Zoro # G408455812
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
Shade Type
Shade Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7669
Zoro #
G408455812
UPC #
045923676697
Country of Origin
China
Dimensions
Height
20.25"
Diameter
22"
Details
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
Shade Type
Shade Material
Shade Color Family
White Linen
Item
Pendants
Finish
Matte Black
Dimmable
Lamp Dependent
Lamp Watts
60 W
Lamp Included
4
Material
Steel
Bulb Technology
Incandescent
Standards
cULus, Rated for Damp Location
Description
A modest framework of metal and linen fabric unites to bring great style to your home's lighting with the Livingston 60-7669 pendant. Its simplicity is enhanced with a matte black finish and a white linen shade floating beautifully within the fixture arms, providing plenty of illumination. The Transitional design works with all dcors, from traditional to modern farmhouse, perfect for an eat-in-kitchen, over an island, or a dining room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.